DESCRIPTION

  • FSC® and EcoLogo® certified
  • Highly absorbent, so you'll use less and waste less
  • Meets EPA standards
  • Reduce maintenance time, run-outs and complaints with this long-lasting roll towel
  • Small cases for easy storage and handling 1-3/4" core size for use only with Kimberly-Clark® Professional dispensers

Kimberly Clark Scott® High Capacity Hard Roll Towel in White

K02000

Package Quantity:

Case of 6

SPECIFICATIONS

Collection
Scott®
Color Finish
White
FSC Certified
Yes
Length
950 ft
Material
Paper
Package Quantity
Case of 6
Width
8 in

Starting at
$76.99
per CASE
  • QUANTITY