4.5 oz. Aerosol Surface Disinfectant in Clear (Case of 6)
Hyso® 4.5 oz. Aerosol Surface Disinfectant in Clear (Case of 6)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eliminates 99.9% of common bacteria
- Lasts up to 100 days
- The Hyso® Aerosol Canister is for use in the automatic door handle disinfectant system
Specifications
- Collection:
- Hyso®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Product Type:
- Disinfectant Spray
- Size:
- 4.5 oz