DESCRIPTION

  • High capacity roll
  • Hydroknit® technology
  • Perfect for surface and tool cleaning as well as heavy-maintenance wiping
  • Pound for pound, absorbs more water and oil than rental shop towels

Kimberly Clark WypAll® X70 12-1/2 in. Jumbo Roll Wipes in White

K41600

Package Quantity:

Roll of 870

SPECIFICATIONS

Collection
WypAll® X70
Color Finish
White
Length
13-13/32 in
Material
Cellulose, Plastic
Material Type
Polypropylene
Package Quantity
Roll of 870
Width
12-1/2 in

Starting at
$119.99
EACH
  • QUANTITY