DESCRIPTION

  • Hydroknit® technology
  • Ideal for heavy wiping, prepping surfaces with solvents and cleaning metal shavings
  • Ideal for heavy wiping, removing metal shavings, prepping and cleaning rough surfaces
  • Lasts longer and wipes better, saving money on cleanup and replacement costs

Kimberly Clark Wypall® Jumbo Wipes Roll

K12889

Color Finish

 

SPECIFICATIONS

Collection
Wypall®
Color Finish
White
Length
13-2/5 in
Material
Cellulose, Plastic
Material Type
Polypropylene
Width
11-1/10 in

Starting at
$98.43
EACH
  • QUANTITY