DESCRIPTION

  • Consistent size, shape and cleaning properties
  • High capacity roll
  • Hydroknit® technology
  • Pound for pound, absorbs more water and oil than rental shop towels

Kimberly Clark WypAll® X80 Jumbo Wipes Roll

K41025

Color Finish

 

SPECIFICATIONS

Collection
WypAll® X80
Color Finish
White
Length
13-2/5 in
Material
Cellulose, Plastic
Material Type
Polypropylene
Width
12-1/2 in

Starting at
$88.33
EACH
  • QUANTITY