Kimtech Pure G3 M Size Nitrile Glove (Case of 1500)

Part #K99236  |  Item #7956692  |  Manufacturer Part #99236

$472.44 per CASE

Glove Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CE Approved: No

Collection: Kimtech Pure G3

Disposable: No

Glove Size: M

Glove Type: Powder Free

Length: 12 in

Material: Rubber

Material Type: Nitrile

Package Quantity: Case of 1500

Reusable: Yes

Thickness: 4 mil