12 x 12-1/2 in. Wiper in Blue
Kimtex® 12 x 12-1/2 in. Wiper in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for cleaning grease and oil off of tools and surfaces and very absorbent, which makes cleaning and prepping easy
- Acid base and solvent-resistant: useful for furniture finishing by hand, engine assembly/repair, appliance assembly, and glass or window cleaning
- Kimtech® Kimwipes® are low lint and made of durable, textured polypropylene
- Quarterfold
- Color finish: Blue
Specifications
- Collection:
- Kimtex®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 12-1/2 in
- Product Type:
- Wiper
- Width:
- 12 in