1 gal Hair and Body Wash Shampoo

You last purchased this on
 
Scott®

1 gal Hair and Body Wash Shampoo

This product requires certification to purchase.
Brand image
You last purchased this on
 
Scott®

1 gal Hair and Body Wash Shampoo

  • Fast #
  • Part #K91325
  • Item #5051846
  • Manufacturer Part #91325
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rinses clean without leaving a soapy residue
  • Scott® hair and body wash is protein enriched with emollients and other skin conditioning agents
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Yellows
Color Finish Name:
Yellow
EcoLogo Certified:
No
Green Seal Certified:
No
Product Type:
Hair and Body Wash
Size:
1 gal
UL Listed:
No