Kleenex® 10-1/2 in. Ultra Soft Hand Towel Pop-up Box in White

Part #K11268EA  |  Item #7315979  |  Manufacturer Part #11268

$3.21 EACH

Length:

10-1/2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Each soft, disposable Kleenex® hand towel measures: 9" x 10-1/2" for effective drying (even in commercial settings)
  • Hygienic and sanitary
  • White single-ply towel made of virgin fibers for a wipe that is thicker, more absorbent, and stronger than regular paper towels
  • Pop-Up® box cardboard carton is recyclable, fits compatible Kimberly Clark Professional countertop towel dispenser covers, and has a water-resistant coating and a poly-shield to keep the towels from getting wet

Specifications

Collection: Kleenex®

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 10-1/2 in

Width: 9 in