Kimberly Clark

Kleenex® 1.5 oz. Moisturizing Foam Hand Sanitizer (Case of 24)

Part #K34091  |  Manufacturer Part #34091

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Helps reduce the spread of germs at your home or business
  • Kills 99.9% of germs in as little as 15 seconds
  • Contains moisturizing aloe and vitamin E to soften hands
  • Dermatologist tested and latex compatible

Specifications

Collection: Kleenex®

Color Finish: Clear

Package Quantity: Case of 24

Size: 1.5 oz

Type: Hand Sanitizer