Kleenex® 1.5 oz. Ultra Moisturizing Foam Hand Sanitizer (Case of 24)

Part #K34604  |  Item #4604346  |  Manufacturer Part #34604

$237.33 per CASE

Size:

1.5 oz

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Combines fast-acting sanitizing performance with luxurious moisturizing results
  • Hydrates skin
  • Dries fast, leaves hands soft and smooth

Specifications

Application: Hand Cleanser

Collection: Kleenex®

Color Finish: Clear

Color Finish Category: Clear

Package Quantity: Case of 24

Product Type: Foaming Hand Sanitizer

Size: 1.5 oz

Type: Hand Sanitizer