15 x 8 in. Center-Pull Towel in White (Case of 6)
Kleenex® 15 x 8 in. Center-Pull Towel in White (Case of 6)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single-ply
- Roll diameter of 6-4/5"
- Ideal for 1-handed dispensing
Specifications
- Collection:
- Kleenex®
- Color Finish Name:
- White
- Length:
- 15 in
- Material:
- Paper
- Width:
- 8 in