Kimberly Clark
Kleenex® 4 in. Bathroom Tissue in White (Case of 20)
Part #K13135 | Item #4625509 | Manufacturer Part #13135
$40.86
per CASE
Length:
4 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 20
How to get it:
Product Details
- 451 Sheets per roll, 20 rolls per case, 9, 020 sheets per bulk toilet paper case
- Cottonelle® Toilet Paper, in 2-ply standard rolls
- For a premium experience you can trust, Cottonelle® toilet paper is a must
- This premium toilet paper fits in universal standard bath tissue roll dispensers
Documents
Specifications
Collection: Kleenex®
Color Finish: White
Color Finish Category: Whites
EPA Compliant: Yes
FSC Certified: Yes
Length: 4 in
Material: Paper
Width: 4-8/89 in