(95 Sheets per Box, 6 Boxes per Case) Facial Tissue in White
(95 Sheets per Box, 6 Boxes per Case) Facial Tissue in White
Frequently Purchased Together
Product Details
- Each white Kleenex tissue is 8.4 x 8.2", 2-ply, absorbent, soft and strong
- The Kleenex brand face tissue has an 80 year history of excellence and high performance
- Kleenex is the world's number one face tissue brand, trusted by more consumers than any other
- These bulk tissues are Forest Stewardship Council (FSC) certified
- The low-alert dispenser keeps you ahead of run-outs (final 10 tissues are cream instead of white, so you'll know it's time to replace the box)
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15-3/4 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- Yes
- Green Seal Certified:
- No
- Height:
- 13-5/8 in
- Length:
- 18-313/1000 in
- Material:
- Paper
- Package Quantity:
- 95 Sheets per Box, 6 Boxes per Case
- Width:
- 8-1/5 in