8 oz. Instant Hand Sanitizer in Clear
8 oz. Instant Hand Sanitizer in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This no rinse hand sanitizer features a skin conditioner, is dermatologist tested, E3 rated (food safe for indirect food contact use), and latex compatible (could be used in a hospital); It effectively kills germs without soap and water
- Each 8 ounce bottle comes with a convenient pump for easy dispensing wherever and whenever you need to clean your hands; Buy it in bulk
- Kleenex Instant Hand Sanitizer kills 99.9% of germs in just 15 seconds, including bacteria and viruses, with its pH neutral, antimicrobial 62% ethyl alcohol formula
- Because of its germ-fighting properties, Kleenex Instant Hand Sanitizer is popular for use in offices, hospitality, food service (not for direct contact with food), lodging, and high-traffic areas
Specifications
- Application:
- Hand Cleaning
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Hand Sanitizer
- Size:
- 8 oz