8 oz. Moisturizing Foam Hand Sanitizer (Case of 12)
Kleenex® 8 oz. Moisturizing Foam Hand Sanitizer (Case of 12)
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kills 99.9% of germs in as little as 15 seconds
- Contains moisturizing aloe and vitamin E to soften hands
- Helps reduce the spread of germs at your home or business
- Dermatologist tested and latex compatible
Specifications
- Application:
- Hand Cleanser
- Collection:
- Kleenex®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Package Quantity:
- Case of 12
- Product Type:
- Foaming Hand Sanitizer
- Size:
- 8 oz