Kimberly Clark
Kleenex® 8 oz. Moisturizing Hand and Body Lotion in White
Part #KIM35363 | Item #7482947 | Manufacturer Part #35363
$114.70
per CASE
Size:
8 ozPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- This hand lotion is specially formulated for dry skin, with skin conditioners and moisturizers such as glycerin and Vitamin E
- The white body lotion has a light, fresh fragrance
- The non-greasy formula leaves skin soft and smooth
- Color: White
Documents
Specifications
Application: Body, Hand Cleaning
Collection: Kleenex®
Color Finish: White
Color Finish Category: Whites
EcoLogo Certified: No
Green Seal Certified: No
Product Type: Lotion
Size: 8 oz