8 oz. Instant Hand Sanitizer (Case of 12)

Kimberly Clark

Kleenex® 8 oz. Instant Hand Sanitizer (Case of 12)

Brand image
Kimberly Clark

Kleenex® 8 oz. Instant Hand Sanitizer (Case of 12)

  • Part #K93060
  • Item #6167409
  • Manufacturer Part #93060
4 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 19ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
per CA

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • This no rinse hand sanitizer features a skin conditioner, is dermatologist tested, E3 rated (food safe for indirect food contact use), and latex compatible (could be used in a hospital); It effectively kills germs without soap and water
  • Each 8 ounce bottle comes with a convenient pump for easy dispensing wherever and whenever you need to clean your hands; Buy it in bulk
  • Kleenex Instant Hand Sanitizer kills 99.9% of germs in just 15 seconds, including bacteria and viruses, with its pH neutral, antimicrobial 62% ethyl alcohol formula
  • Because of its germ-fighting properties, Kleenex Instant Hand Sanitizer is popular for use in offices, hospitality, food service (not for direct contact with food), lodging, and high-traffic areas

Specifications

Application:
Hand Cleaning
Collection:
Kleenex®
Color Finish Category:
Clear
Color Finish Name:
Clear
EcoLogo Certified:
No
Green Seal Certified:
No
Package Quantity:
Case of 12
Product Type:
Hand Sanitizer
Size:
8 oz

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 6ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';