800ml Green Certified Foam Skin Cleanser in Clear
Kleenex® 800ml Green Certified Foam Skin Cleanser in Clear
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This foaming Kleenex® Brand soap is an important step in the washroom experience
- Use Kleenex® Green Certified Skin Cleanser with a compatible Kimberly-Clark Professional dispenser for convenient, consistent dispensing. It’s easy to refill when you buy in bulk
- This effective skin cleanser is dye- and fragrance-free (unscented) and dermatologist tested ; It’s gentle so that even those with sensitive skin can use it without worry
- This versatile hand soap is a great choice for schools, restaurants, commercial and high-traffic areas and anywhere guests care about being clean - and green
Specifications
- Application:
- Body, Hand Cleaning
- Collection:
- Kleenex®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- Yes
- Installation Type:
- Counter Mount
- Package Quantity:
- Case of 4
- Product Type:
- Foam Hand Soap
- Size:
- 800 mL