Electric Cassette Skin Care Dispenser in White
Kleenex® Electric Cassette Skin Care Dispenser in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduces cross contamination and spread of germs
- Quiet and reliable
- Touchless electronic dispensing
- Works only with Kleenex® cassette skin care foam soap or sanitizer
- Low battery and low product indicator lights
- Electronic, controlled dispensing reduces waste
Specifications
- ADA Compliant:
- No
- Capacity:
- 1200 mL
- Collection:
- Kleenex®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Installation Type:
- Wall Mount
- Material:
- Plastic