Kleenex® Hard Roll Towel in White (Case of 12)

Part #K01080  |  Item #6108906  |  Manufacturer Part #1080

Length:

425 ft

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Soft feel and premium quality in a roll towel, preferred for exceptional hand drying performance
  • Kleenex® hard roll towels have Absorbency Pockets™that absorb lots of water fast, for superior hand drying
  • Highly absorbent, so you'll use less and waste less
  • Small cases for easy storage and handling
  • Core size of 1 1/2"
  • Meets EPA standards
  • FSC® and EcoLogo® certified

Specifications

Brand Model Compatibility: K09765 Dispenser

Collection: Kleenex®

Color Finish: White

Color Finish Category: Whites

FSC Certified: Yes

Length: 425 ft

Material: Paper

Package Quantity: Case of 12

Product Type: Centerfeed Towel

Type: K01080

Width: 8 in