Kleenex® Reveal™
Frequently Purchased Together
Product Details
Product Details
- Embossed Kleenex® brand towels: an unmistakable mark of quality and care from the most love restroom brand in the US
- Higher capacity: for fewer refills and easy maintenance
- One-at-a-time dispensing, smoothly, quietly and virtually tab-free
- Supplements other hand-drying systems, such as air dryers, with user-preferred hand towels
- Kleenex® brand towels that are made with our absorbency pockets technology and are FSC certified
Specifications
- Collection:
- Kleenex® Reveal™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Length:
- 9-2/5 in
- Material:
- Paper
- Package Quantity:
- Case of 16
- Product Type:
- Multi-Fold Paper Towel
- Width:
- 8 in