Kleenguard™ A20 XXXL Size MICROFORCE™ Barrier Fabric Particle Protection Frock Jacket in White (Case of 30)

Part #KIM30937  |  Item #7459409  |  Manufacturer Part #30937

$279.60 per CASE

Clothing Size:

XXXL

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Snap front closure with snap at collar
  • Long length (below knee)
  • Elastic wrists, surged seams, mandarin collar
  • No pockets
  • Breathable, Microforce barrier SMS fabric
  • Passes NFPA 99 criteria for antistatic materials
  • Typical uses include laboratories, decontamination of modesty garment. Remediation pesticides and heavy dust environments
  • Color: White
  • Size: XXXL

Specifications

Clothing Size: XXXL

Collection: Kleenguard™ A20

Color Finish: White

Color Finish Category: Whites

Disposable: Yes

Material: MICROFORCE™ Barrier Fabric

Package Quantity: Case of 30

Quick Release: No

Reusable: No