Kimberly Clark
Kleenguard® A35 S Size Microporous and Fabric Coverall with Hood, Front Zip, Elastic Wrist and Ankle and Boot
Part #K38947 | Item #4604384 | Manufacturer Part #38947
$164.84
per CASE
Clothing Size:
SHow to get it:
Product Details
- Liquid and particle protection
- Breathable, microporous fabric
- Comfortable fit with elastic wrists, ankles, hood, and boots
Specifications
ANSI Specifications: ANSI 101-1996
Clothing Size: S
Collection: Kleenguard® A35
Color Finish: White
Color Finish Category: Whites
Material: Elastic, Fabric, Film Laminate
Package Quantity: Pack of 25
Quick Release: No
Reusable: No
-
Starting at $121.28
-
Starting at $133.65
-
Starting at $140.09