XL Size Fabric Coverall with Front Zip, Storm Flap and Elastic Back, Wrist and Ankle
A60 XL Size Fabric Coverall with Front Zip, Storm Flap and Elastic Back, Wrist and Ankle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Storm flap
- Made with breathable material
- Zipper front with elastic back, wrists, and ankles
- Bloodborne pathogen and chemical splash protection
Specifications
- ASTM:
- ASTM F-1670
- Clothing Size:
- XL
- Collection:
- A60
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Material:
- Fabric
- Quick Release:
- No
- Reusable:
- No