Kleenguard™ L Size Polyurethane Coated Multi Purpose Gloves in Black

Part #K13839  |  Item #7459223  |  Manufacturer Part #13839

Glove Size:

L

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Polyurethane

Collection: Kleenguard™

Color Finish: Black

Color Finish Category: Blacks

Glove Size: L

Glove Type: [Electronic Assembly, Tear & Abrasion Resistant]

Reusable: Yes