SMS Fabric Shoe Cover
SMS Fabric Shoe Cover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fully elasticized liquid and particulate barrier
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- Gender:
- Unisex
- Height:
- 6-1/2 in
- Material:
- SMS Fabric
- Product Type:
- Shoe Cover
- Size:
- Universal