L Size Rubber Exam Glove in Purple (Box of 50)

Part #K50603  |  Item #6231326

$11.90 per BOX

Glove Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powder-free
  • Latex-free
  • Textured fingertips
  • Beaded cuffs
  • Meets NFPA standards 1999:2008
  • Recyclable: Rightcycle is an innovative program that helps you mitigate waste and cross-contamination issues in current processes and reach Corporate Social Responsibility (CSR) and Sustainability goals
  • Length: 12"
  • Size: Large
  • Thickness: 6 mil
  • Color: Purple

Documents

Specifications

Color Finish: Purple

Glove Size: L

Glove Type: Exam

Material: Rubber

Material Type: Nitrile

Package Quantity: Box of 50

Reusable: Yes