DESCRIPTION

  • Fully elasticized
  • Lightweight polypropylene material
  • Low skid

Kimberly Clark Kleenguard® Light Duty Shoe Cover (Case of 300)

K36811

Color Finish

 

SPECIFICATIONS

Collection
Kleenguard®
Color Finish
Blue
Disposable
No
Material
Plastic
Material Type
Polypropylene
Size
L

Starting at
$79.99
per CASE
  • QUANTITY