DESCRIPTION

  • Dispenses 1 at a time
  • Easy loading
  • Eliminates tabbing and tearing

Kimberly Clark Scott® M-Folded Towel (Case of 25)

K01980

Length:

9-2/5 in

SPECIFICATIONS

Collection
Scott®
Color Finish
White
Length
9-2/5 in
Material
Paper
Type
Multi-fold
Width
12-2/5 in

Starting at
$41.99
per CASE
  • QUANTITY