M Size Nitrile Rubber Exam Gloves
M Size Nitrile Rubber Exam Gloves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Textured fingertips
- Strong, easy-to-don beaded cuffs
- A good fit and a good grip
- Latex-free
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM 2.5
- Application:
- Chemotherapy
- CE Approved:
- No
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Exam
- Length:
- 9-1/2 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- No
- Thickness:
- 6 mil