M Size Rubber Exam Glove in Purple (Box of 50)

Part #K50602  |  Item #6231325

Glove Size:

M
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powder-free
  • Latex-free
  • Textured fingertips
  • Beaded cuffs
  • Meets NFPA standards 1999:2008
  • Recyclable: Rightcycle is an innovative program that helps you mitigate waste and cross-contamination issues in current processes and reach Corporate Social Responsibility (CSR) and Sustainability goals
  • Length: 12"
  • Size: Medium
  • Thickness: 6 mil
  • Color: Purple

Documents

Specifications

Color Finish: Purple

Glove Size: M

Glove Type: Exam

Material: Rubber

Material Type: Nitrile

Package Quantity: Box of 50

Reusable: Yes