Kimberly Clark

Magnum Safety Glasses with Smoke Lenses and Black Frames

Part #K19823  |  Manufacturer Part #19823

Glasses Lens Color: Smoke

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 100% polyester
  • Built-in hinge stops help to eliminate scratches
  • Self-adjusting ergonomic rubber nose pad with rubber fingers

Specifications

ANSI Specifications: ANSI Z87.1

Clothing Size: One Size Fits All

Collection: Magnum

Glasses Frame Color: Black

Glasses Lens Color: Smoke

Material: Plastic

Material Type: Polycarbonate

Type: K19823