DESCRIPTION

  • Easy loading
  • High capacity
  • Meets EPA standards
  • Reduced consumption
  • Single-ply

Kimberly Clark Scott® Napkin Dispenser

K98908

Color Finish

 

SPECIFICATIONS

Collection
Scott®
Color Finish
White
Color Finish Category
Whites
Length
8-2/5 in
Material
Recycled Fiber
Width
6-1/2 in

Starting at
$77.16
EACH
  • QUANTITY