DESCRIPTION

  • It is composed of polymer beads that provide scrubbing without the abrasion that can be associated with pumice or walnut shell grits
  • Scott® naturally tuff orange skin cleanser with grit is formulated to knock out the dirt on your hands

Scott® Naturally Tuff Orange Skin Cleaner with Grit

K91047

Size:

3-1/2 L

SPECIFICATIONS

Collection
Scott®
Color Finish
White
Color Finish Category
Whites
Size
3-1/2 L

Starting at
$32.85
EACH
  • QUANTITY