DESCRIPTION

  • Ambidextrous with excellent tactile sensitivity
  • Approved for food handling per U.S. FDA regulations
  • Beaded cuff
  • Powder-free, not made with natural rubber latex
  • Textured fingertips

Kimberly Clark Kleenguard® Nitrile Gloves in Blue

K5774

Glove Size:

XL

SPECIFICATIONS

Collection
Kleenguard®
Color Finish
Blue
Glove Size
XL
Glove Type
Disposable
Length
9-1/2 in
Material
Rubber
Material Type
Nitrile
Thickness
6 mil

Starting at
$15.91
EACH
  • QUANTITY