DESCRIPTION

  • Ideal for routine cleaning and maintenance
  • Pop-Up® box dispenser
  • Reinforced matrix for added strength when wet

Kimberly Clark WypAll® L40 Pop-Up Wipes Box in White

K03046

Color Finish

 

SPECIFICATIONS

Application
Industrial
Collection
WypAll® L40
Color Finish
White
Length
10 in
Material
Paper
Package Quantity
Box of 90
Width
10 in

Starting at
$8.99
EACH
  • QUANTITY