DESCRIPTION

  • Has 75% more oil absorption and 35% more water absorption
  • Super soft Hydroknit® wipers are ideal for heavy wiping, prepping surfaces with solvents and cleaning metal shavings
  • Up to 35% less product waste

Kimberly Clark Wypall® Pop-Up Wipes Box

K12891

Color Finish

 

SPECIFICATIONS

Collection
Wypall®
Color Finish
White
Length
16-4/5 in
Material
Cellulose, Plastic
Material Type
Polypropylene
Width
11-1/10 in

Starting at
$36.94
EACH
  • QUANTITY