DESCRIPTION

  • Ideal for general purpose, light duty cleanups
  • Wipes are 10" x 10-4/5"

Kimberly Clark WypAll® L30 10 in. Pop-Up Wipes Box White

KIM03086

Package Quantity:

Box of 120

SPECIFICATIONS

Collection
WypAll® L30
Color Finish
White
Length
10 in
Material
Paper
Package Quantity
Box of 120
Width
10-4/5 in

Starting at
$8.97
EACH
  • QUANTITY