DESCRIPTION

  • Clean and consistent
  • Heavy industrial tasks, cleaning grease, grime and oil, solvent wiping or cleaning rough surfaces or any other challenging task
  • Ideal for heavy-duty machine and part wiping

Kimberly Clark WypAll® X80 Pop-Up Wipes

K05930

Color Finish

 

SPECIFICATIONS

Collection
WypAll® X80
Color Finish
Red
Length
9-1/10 in
Material
Cellulose, Plastic
Material Type
Polypropylene
Width
16-4/5 in

Starting at
$18.99
EACH
  • QUANTITY