Kimberly-Clark Professional™ ICON™
C-Fold Towel in White (Carton of 150)
Part #K01500EA | Item #268885 | Manufacturer Part #01500
$5.56
EACH
Package Quantity:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 16
How to get it:
Product Details
- A premium folded towel that fits into any C-fold dispenser
- Soft and highly absorbent, for efficient hand-drying and less waste
- Compatible with any C-fold dispenser
- Meets EPA standards
- FSC® and EcoLogo® certified
- Kleenex® C fold paper towels are designed for single-use general-purpose cleaning and drying; the single-ply design helps reduce waste
- The built-in, premium absorbency pockets mean that the commercial towels soak up water fast, so they get the drying job done right
- The C fold towels (sometimes called a tri fold) facilitate stacking and unfolding, and the size is compatible with many universal and C-fold dispensers
Specifications
Color Finish: White
Color Finish Category: Whites
EPA Compliant: Yes
EcoLogo Certified: Yes
FSC Certified: Yes
Length: 13-3/20 in
Material: Paper
Package Quantity: Carton of 150
Product Type: C-Fold Towel
Width: 10-1/8 in