DESCRIPTION

  • Delivers 1-at-a-time dispensing
  • Easy to view and load dispenser
  • Dispenses regular sized towels that fold 5 times
  • Accommodates up to 225 towels

Kimberly-Clark Professional™ Slimfold® Slimfold Towel Dispenser in White

K06904

Manufacturer Part #: 06904

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
Collection
Slimfold®
Depth
2-3/4 in
Height
14 in
IAPMO Listed
No
Type
K06904
Width
23 in

Print