DESCRIPTION

  • Pop-up® dispenser with handles
  • Soft, absorbent towels that perform like a cloth
  • Strong, absorbent and durable

Kimberly Clark Scott® 13 in. Rag in White

K75260

Package Quantity:

Pack of 200

SPECIFICATIONS

Collection
Scott®
Color Finish
White
Color Finish Category
Whites
Length
10 in
Package Quantity
Pack of 200
Type
Rags
Width
13 in

Starting at
$12.99
EACH
  • QUANTITY