DESCRIPTION

  • An economical and highly effective choice for your hand drying needs, Scott® center-pull towels have Absorbency Pockets™ that absorb lots of water fast, for superior hand drying and are folded for single-handed dispensing
  • FSC® and EcoLogo® certified
  • Highly absorbent, so you'll use less and waste less
  • Hygienic center-pull towel minimizes streaming to reduce waste
  • Meets EPA standards
  • One-handed dispensing
  • Small cases for easy storage and handling

Kimberly Clark Scott® Roll Control Center-Pull Towel in White (Case of 6)

K01032

Length:

12 in

SPECIFICATIONS

Collection
Scott®
Color Finish
White
FSC Certified
Yes
Height
12 in
Length
12 in
Material
Paper
Width
8 in

Starting at
$72.99
per CASE
  • QUANTITY