Kimberly Clark

S Size Disposable Nitrile Rubber Exam Gloves

Part #K55091  |  Manufacturer Part #55091

Glove Size:

S
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A good fit and a good grip
  • Textured fingertips
  • Strong, easy-to-don beaded cuffs
  • Latex-free

Specifications

Color Finish: Purple

Glove Size: S

Glove Type: Exam

Length: 9-1/2 in

Material: Rubber

Material Type: Nitrile

Reusable: No

Thickness: 6 mil