S Size Rubber Exam Glove in Purple (Box of 50)

Part #K50601  |  Item #6231322

$11.90 per BOX

Glove Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Textured Fingerprints
  • Powder-free, Latex-free
  • Beaded Cuffs
  • Rightcycle® from Kimberly-Clark Professional is an innovative program that helps you mitigate waste and cross-contamination issues in current processes and reach Corporate Social Responsibility (CSR) and Sustainability goals

Specifications

Color Finish: Purple

Color Finish Category: Purples

Disposable: Yes

Glove Size: S

Glove Type: Exam

Length: 12 in

Material: Rubber

Material Type: Nitrile

Package Quantity: Box of 50

Reusable: No

Thickness: 6 mil