DESCRIPTION

Kimberly Clark Ace® Safety Glasses

J38492

Glasses Lens Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1
Collection
Ace®
Glasses Frame Color
Black
Glasses Lens Color
Smoke
Material
Plastic
Material Type
Polycarbonate

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$8.76
EACH
  • QUANTITY