DESCRIPTION

  • Built-in hinge stops to virtually eliminate scratching of lens interior
  • Classic magnum style ergonomically dimensioned for 3-point fit - the ultimate in comfort
  • Elimination of retention screws with new mechanical snap fit of lens to frame
  • Exceeds ANSI Z87.1 high velocity industrial standards and provides maximum UV protection
  • New improved fit ergonomic nose pad with self-adjusting rubber fingers
  • Seven base cut-to-shape Spherical lens with nose pad posts molded as 1 unit

Jackson Safety Magnum Safety Glasses with Smoke Lenses

K1982

Glasses Lens Color:

Yellow

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1-2003
Clothing Size
One Size Fits All
Collection
Magnum
Glasses Frame Color
Black
Glasses Lens Color
Yellow
Material
Plastic
Material Type
Polycarbonate

Starting at
$8.79
EACH
  • QUANTITY