DESCRIPTION

  • Holds 3.5 L or 8 L soap refills
  • Keyless locking system
  • Soap level view window

Kimberly Clark In-Sight® Sanituff Soap Push Dispenser

K92013

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
3.5 L
Collection
In-Sight®
Color Finish
Black
Color Finish Category
Blacks
Height
17-3/4 in
Installation Type
Wall Mount
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$9.64
EACH
  • QUANTITY