1000-Count 4-1/10 in. 1-Ply Standard Roll Bathroom Tissue in White (Case of 2)
1000-Count 4-1/10 in. 1-Ply Standard Roll Bathroom Tissue in White (Case of 2)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single-ply
- Small cases for easy storage and handling
- Soft and long-lasting rolls
- FSC® and EcoLogo® certified
- Meets EPA standards
Specifications
- Color Finish Name:
- White
- Length:
- 4-1/10 in
- Material:
- Paper
- Width:
- 3-7/10 in